60W 2-Light Medium Vanity Fixture in Black
Corona 60W 2-Light Medium Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Can be installed either upwards or downwards
- Constructed from steel
- Includes clear glass shades
- (2) 60 watt maximum medium (E26) bulbs required
- Mountable in different orientations
- ETL rated for damp locations
- Covered under a 5 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Corona
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Craftsman, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209264151
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in