This product requires certification to purchase.

60W 3-Light Medium E-26 Base Incandescent Bath Vanity in Oil Rubbed Bronze

Maxim Lighting®

Corona 60W 3-Light Medium E-26 Base Incandescent Bath Vanity in Oil Rubbed Bronze

  • Fast #
  • Part #M10213FTOI
  • Item #4916181
  • Manufacturer Part #10213FTOI
3.7 out of 5 Customer Rating
Brand image
Maxim Lighting®

Corona 60W 3-Light Medium E-26 Base Incandescent Bath Vanity in Oil Rubbed Bronze

  • Fast #
  • Part #M10213FTOI
  • Item #4916181
  • Manufacturer Part #10213FTOI
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Bulb Included: No
  • Primary Materials: Glass
  • Safety Rated for Damp Locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Corona
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
6
ETL Listed:
No
Glass Type:
Frosted
Height:
9
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Glass
Number of Lights:
3
UL Listed:
No
UPC:
783209115347
Volts:
120V
Watts:
60
Width:
19-1/4