60W 3-Light Medium E-26 Base Incandescent Bath Vanity in Polished Chrome
Corona 60W 3-Light Medium E-26 Base Incandescent Bath Vanity in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Glass
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Corona
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 6
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 9
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 783209113343
- Volts:
- 120V
- Watts:
- 60
- Width:
- 19-1/4