60W 2-Light 19-1/2 in. Wall Sconce in Black
Crosby 60W 2-Light 19-1/2 in. Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple, yet stylish, this minimal chandelier comes in your choice of Satin Brass or Matte Black bringing contemporary appeal
- Clear ribbed glass shades are fitted with rings in a coordinating color to complete the look
Specifications
- ADA Compliant:
- No
- Collection:
- Crosby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 19-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- E26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209251007
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in