This product requires certification to purchase.

1 ft. 24 V LED Contemporary Light Coat Tape

Maxim Lighting®

Crown Hill 1 ft. 24 V LED Contemporary Light Coat Tape

  • Fast #
  • Part #M1030BK
  • Item #2127107
  • Manufacturer Part #1030BK
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Crown Hill 1 ft. 24 V LED Contemporary Light Coat Tape

  • Fast #
  • Part #M1030BK
  • Item #2127107
  • Manufacturer Part #1030BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Crown Hill
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
8 in
Dimmable:
Yes
Glass Type:
Clear
Height:
15-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional, Early American
Lumens:
1150
Material:
Aluminum
Number of Lights:
1
Power Source:
Electric
UL Listed:
Yes
UPC:
783209103016
Volts:
120V
Wall Sconce Type:
Lantern
Watts:
100 W
Width:
6-1/2 in