60W 3-Light Post Lantern in Black
Crown Hill 60W 3-Light Post Lantern in Black
Frequently Purchased Together
Product Details
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Requires bulbs
Specifications
- Collection:
- Crown Hill
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 1500
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- Clear
- Green Product:
- Yes, Energy Star
- Height:
- 21 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lumens:
- 2016
- Material:
- Die Cast Aluminum, Glass
- Number of Lights:
- 3
- Product Type:
- Post Lantern
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in