This product requires certification to purchase.

60 W 3-Light G9 Bracket in Polished Chrome

Maxim Lighting®

Cubic 60 W 3-Light G9 Bracket in Polished Chrome

  • Fast #
  • Part #M10003CLPC
  • Item #4102274
  • Manufacturer Part #10003CLPC
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Cubic 60 W 3-Light G9 Bracket in Polished Chrome

  • Fast #
  • Part #M10003CLPC
  • Item #4102274
  • Manufacturer Part #10003CLPC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Includes bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
Cubic
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Glass Type:
Clear
Height:
4-1/2 in
Light Bulb Base Type:
G9 Double Loop
Light Bulb Type:
HID
Lighting Direction:
Up Lighting
Lumens:
2400
Material:
Glass, Metal
Number of Lights:
3
UL Listed:
Yes
UPC:
783209084216
Watts:
60 W
Width:
21-1/2 in