40W 3-Light Candelabra E-12 Incandescent Vanity Fixture in Black with Polished Nickel
Curlicue 40W 3-Light Candelabra E-12 Incandescent Vanity Fixture in Black with Polished Nickel
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel, Glass
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Curlicue
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Polished Nickel
- Depth:
- 8
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Seeded
- Height:
- 7
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 783209199774
- Volts:
- 120V
- Watts:
- 40
- Width:
- 30