180W 3-Lights A19 Flush Mount Ceiling Fixture in Satin Nickel
Dart 180W 3-Lights A19 Flush Mount Ceiling Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bulb(s) Included: No
- Primary Material(s): Steel, Glass
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Ballast Type:
- Residential
- CSA Certified:
- No
- Collection:
- Dart
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 14
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $7.23
- Glass Type:
- Satin White
- Height:
- 5-1/2
- Installation Type:
- Ceiling Mount
- Length:
- 14
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Type:
- M21280SWSN
- UPC:
- 783209232600
- Volts:
- 120V
- Watts:
- 60
- Width:
- 14
- Wire Gauge (AWG):
- 12 ga