21.25" 180W 3-Light E26 Vanity Fixture in Satin Nickel
Dart 21.25" 180W 3-Light E26 Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Bulb(s) Included: No
- Primary Material(s): Steel, Glass
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Ballast Type:
- Residential
- CSA Certified:
- No
- Collection:
- Dart
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $7.23
- Glass Type:
- White
- Height:
- 7-3/4
- Installation Type:
- Wall Mount
- Length:
- 5-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional
- Lights Included:
- No
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UPC:
- 783209232556
- Volts:
- 120V
- Watts:
- 60
- Width:
- 21-1/4