This product requires certification to purchase.

30" 240W 4-Light E26 Vanity Fixture in Satin Nickel

Maxim Lighting®

Dart 30" 240W 4-Light E26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M21284SWSN
  • Item #7956322
  • Manufacturer Part #21284SWSN
4.1 out of 5 Customer Rating
Brand image
Maxim Lighting®

Dart 30" 240W 4-Light E26 Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M21284SWSN
  • Item #7956322
  • Manufacturer Part #21284SWSN
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulb(s) Included: No
  • Primary Material(s): Steel, Glass
  • Safety Rated for Damp Locations
  • Requires Certification

Specifications

ADA Compliant:
No
Ballast Type:
Residential
CSA Certified:
No
Collection:
Dart
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
ETL Listed:
Yes
Estimated Annual Energy Cost:
$7.23
Glass Type:
White
Height:
7-3/4 in
Installation Type:
Wall Mount
Length:
5-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
4
Power Source:
Hardwired
UPC:
783209232563
Volts:
120V
Watts:
60 W
Width:
29-3/4 in