This product requires certification to purchase.

1-1/4 x 6 in. 11W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

Maxim Lighting®

Diverse 1-1/4 x 6 in. 11W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57413WTWT
  • Item #9978295
  • Manufacturer Part #57413WTWT
4.6 out of 5 Customer Rating
Brand image
Maxim Lighting®

Diverse 1-1/4 x 6 in. 11W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57413WTWT
  • Item #9978295
  • Manufacturer Part #57413WTWT
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • White finish flush mount from the Diverse collection
  • Constructed from high quality aluminum and pc
  • This fixture utilizes one 11-watt PCb integrated LED bulb (integrated)
  • Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • Covered by a 5 year limited manufacturer warranty
  • This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim
  • Constructed of die cast aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Application:
Indoor
Collection:
Diverse
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
5-9/10
Diameter:
5-9/10
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-1/4
Installation Type:
Ceiling Mount, Flush Mount
Length:
6
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
800
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000
Number of Lights:
1
UPC:
783209266209
Volts:
120V
Watts:
11
Width:
6