1-1/4 x 6 in. 11W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Diverse 1-1/4 x 6 in. 11W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- White finish flush mount from the Diverse collection
- Constructed from high quality aluminum and pc
- This fixture utilizes one 11-watt PCB LED bulb (integrated)
- Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- Covered by a year limited manufacturer warranty
- This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim
- Constructed of die cast aluminum, the Diverse luminaire is dimmable and also approved for wet or damp locations so it can be used in virtually any ceiling application, including showers
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- Collection:
- Diverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 6
- Diameter:
- 6
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 6
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UPC:
- 783209288492
- Volts:
- 120V
- Watts:
- 11
- Width:
- 6