1-1/4 x 7-1/2 in. 13.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Diverse 1-1/4 x 7-1/2 in. 13.5W 1-Light Integrated LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Safety rated for wet locations
- Covered by a 1 year limited manufacturer warranty
- Bulb(s) included: Integrated
- Die cast aluminum
- Fully dimmable with CL TRIAC dimmers
- High powered LEDs create a brighter shine
- Approved for use in closets and storage spaces
- Reduces energy consumption and operating costs by up to 80% over incandescent downlights
- Easy to install: Fits all standard 3" or 4" J-box
- Suitable for wet locations
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- Average Life:
- 5.71
- Beam Spread:
- 120°
- Collection:
- Diverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Diameter:
- 7-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 1-1/4
- Installation Type:
- Ceiling Mount, Flush Mount
- Length:
- 7-1/2
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1200
- Lumens per Watt:
- 89
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783209256842
- Volts:
- 120V
- Watts:
- 13.5
- Width:
- 7-1/2