1-1/4 x 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel
Diverse 1-1/4 x 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Die-cast aluminum
- Fully dimmable with CL triac dimmers
- High powered LEDs create a brighter shine
- Approved for use in closets and storage spaces
- Reduces energy consumption and operating costs by up to 80% over incandescent downlights
- Easy to install: fits all standard 3" or 4"J-box
- Suitable for wet locations
- Innovative design runs cooler to maximize energy efficiency
- High-powered LED output creates brighter shine
- CRI 90+
-
Green
Documents
Specifications
- Average Life:
- 5.71 yr
- Collection:
- Diverse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Flush Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1350
- Material:
- Die Cast Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209257856
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7-1/2 in