This product requires certification to purchase.

1-1/4 x 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

This product has been replaced by

WHIT 1 13.5W INTEG LED CEIL LGHT *DIVERSE
Maxim Lighting® WHIT 1 13.5W INTEG LED CEIL LGHT *DIVERSE
Manufacturer Part #87643WTWT
Maxim Lighting®

Diverse 1-1/4 x 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57643WTWT
  • Item #9564291
  • Manufacturer Part #57643WTWT
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

WHIT 1 13.5W INTEG LED CEIL LGHT *DIVERSE
Maxim Lighting® WHIT 1 13.5W INTEG LED CEIL LGHT *DIVERSE
Manufacturer Part #87643WTWT
Maxim Lighting®

Diverse 1-1/4 x 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57643WTWT
  • Item #9564291
  • Manufacturer Part #57643WTWT
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Constructed from aluminum
  • Comes with synthetic shade
  • Integrated LED lighting
  • Capable of being dimmed
  • Covered by Maxim's 5 year manufacturer warranty
  • Requires Certification
  • Green

Documents


Specifications

Collection:
Diverse
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Opal, White
Height:
1-1/4
Installation Type:
Ceiling Mount, Flush Mount
Length:
7-1/2
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern, Traditional
Lumens:
950
Material:
Aluminum, Plastic
Material Type:
Polycarbonate
Number Of Hours:
50000
Number of Lights:
1
UPC:
783209264885
Volts:
110/120V
Watts:
15
Width:
7-1/2