This product requires certification to purchase.

13 x 1-3/4 in. 25W 1-Light Integrated LED Transitional Flush Mount Ceiling Fixture in White

Maxim Lighting®

Diverse 13 x 1-3/4 in. 25W 1-Light Integrated LED Transitional Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57933WTWT
  • Item #9978312
  • Manufacturer Part #57933WTWT
3.6 out of 5 Customer Rating
Brand image
Maxim Lighting®

Diverse 13 x 1-3/4 in. 25W 1-Light Integrated LED Transitional Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #M57933WTWT
  • Item #9978312
  • Manufacturer Part #57933WTWT
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White finish flush mount from the Diverse collection
  • Constructed from high quality polycarbonate and steel
  • This fixture utilizes one 25-watt PCB LED bulb (integrated)
  • Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • Covered by a 5 year limited manufacturer warranty
  • This very compact LED flush mount directly installs on any 4" junction box and gives the look of a recessed trim
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
Diverse
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
13 in
Diameter:
13 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
1-3/4 in
Installation Type:
Flush Mount
Length:
13 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lumens:
2250
Material:
Plastic, Steel
Material Type:
Polycarbonate
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
783209273313
Volts:
120V
Watts:
25 W
Width:
13 in