15W 8in. Wide LED Flush Mount Bowl Ceiling Fixture in White
Diverse 15W 8in. Wide LED Flush Mount Bowl Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed from aluminum
- Integrated LED lighting
- Dimmable with compatible dimmers
- ETL rated for wet locations
- Covered under a 5 year manufacturer warranty
-
Green
Specifications
- Collection:
- Diverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 950
- Material:
- Aluminum, Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 1
- UPC:
- 783209264878
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7-1/2 in