7-1/2 in. 15W 1-Light 3000K LED Flush Mount Ceiling Fixture in White
Diverse 7-1/2 in. 15W 1-Light 3000K LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Aluminum, Acrylic
- Safety Rated for Wet Locations
-
Green
Documents
Specifications
- Collection:
- Diverse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 3/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 8 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1400
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 783209199118
- Volts:
- 120V
- Watts:
- 15 W
- Width:
- 7-1/2 in