15W 1-Light LED Ceiling Light in White
This product has been replaced by
Manufacturer Part #47512256
Diverse LED 15W 1-Light LED Ceiling Light in White
Product Details
Product Details
-
Green
Specifications
- Collection:
- Diverse LED
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-1/2
- ETL Listed:
- No
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Type:
- LED
- Lumens:
- 1400
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 755943464272
- Volts:
- 120V
- Watts:
- 15