Utility Flush Mount Light, 5CCT Selectable
Diverse Utility Flush Mount Light, 5CCT Selectable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- White finish utility items from the Diverse collection
- Constructed from high-quality aluminum and acrylic
- This fixture utilizes one 13.5 W AC integrated LED bulb (included)
- Safety rated for dry locations and is suitable for dry indoor areas
- Covered by 1 yr limited manufacturer warranty
- Covered by a year limited manufacturer warranty
-
Green
Specifications
- ADA Compliant:
- No
- Average Life:
- 25000 h
- Ballast Type:
- Dimmable
- Collection:
- Diverse
- Color Finish Category:
- Blacks
- Color Finish Name:
- White
- Color Temperature:
- 5000
- Depth:
- 7-1/2 in
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 7-1/2 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 1000
- Material:
- Aluminum, Plastic
- Material Type:
- Acrylic
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UPC:
- 783209305496
- Volts:
- 120V
- Watts:
- 14 W
- Weight:
- 1.74 lb
- Width:
- 7-1/2 in