This product requires certification to purchase.

9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Bronze

Maxim Lighting®

Dover 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #M56093FSBZ
  • Item #7560255
  • Manufacturer Part #56093FSBZ
3.7 out of 5 Customer Rating
Brand image
Maxim Lighting®

Dover 9W 1-Light Medium E-26 LED Outdoor Wall Sconce in Bronze

  • Fast #
  • Part #M56093FSBZ
  • Item #7560255
  • Manufacturer Part #56093FSBZ
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Bulb Included: Yes
  • Primary Materials: Die Cast Aluminum
  • Safety Rated for Wet Locations
  • Requires Certification

Specifications

ADA Compliant:
No
Average Life:
2.85
Collection:
Dover
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Color Temperature:
3000
Depth:
9-1/2
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Frosted Seedy
Height:
19-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
LED
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional, Classic, Colonial
Lumens:
800
Material:
Die Cast Aluminum, Glass
Number Of Hours:
25000
Number of Lights:
1
Power Source:
Electric
UL Listed:
Suitable for Wet Locations
UPC:
783209202535
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
9
Width:
8