25W 1-Light Flush Mount Ceiling Fixture in Black
Edge 25W 1-Light Flush Mount Ceiling Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Defined by its contemporary edge, this series of flush mounts and wall sconces features a layered dimensional shade of acrylic
- The thick miter cut Clear acrylic encases an inner opal White diffuser that is evenly illuminated by a high-powered integrated LED
- Select from 5 different color temperatures using an easily accessible switch on the frame
Specifications
- Average Life:
- 5.71 yr
- Collection:
- Edge
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- Depth:
- 11 in
- Dimmable:
- Yes
- Height:
- 1-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 11 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1800
- Material:
- Aluminum, Iron
- Number of Lights:
- 1
- UPC:
- 783209297029
- Volts:
- 120V
- Watts:
- 25 W
- Width:
- 11 in