100 W 6-Bulb Medium Strip Light in Satin Nickel
Essentials 100 W 6-Bulb Medium Strip Light in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 5 in
- Dimmable:
- Yes
- Height:
- 4-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 6900
- Material:
- Iron
- Number of Lights:
- 6
- UL Listed:
- Yes
- UPC:
- 783209712683
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 36 in