11-1/2 in. 2-Light Flushmount in Oil Rubbed Bronze with Marble Glass Shade
Essentials 11-1/2 in. 2-Light Flushmount in Oil Rubbed Bronze with Marble Glass Shade
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- Collection:
- Essentials
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Diameter:
- 11-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Marble
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1344
- Material:
- Iron
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783209584907
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-1/2 in