This product requires certification to purchase.

13-1/2 x 6 in. 75 W 2-Light Medium Flush Mount Ceiling Fixture with Marble Glass Bowl in White

Maxim Lighting®

Essentials 13-1/2 x 6 in. 75 W 2-Light Medium Flush Mount Ceiling Fixture with Marble Glass Bowl in White

  • Fast #
  • Part #M5841MRWT
  • Item #2126911
  • Manufacturer Part #5841MRWT
4.9 out of 5 Customer Rating
Brand image
Maxim Lighting®

Essentials 13-1/2 x 6 in. 75 W 2-Light Medium Flush Mount Ceiling Fixture with Marble Glass Bowl in White

  • Fast #
  • Part #M5841MRWT
  • Item #2126911
  • Manufacturer Part #5841MRWT
4.9 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs
  • With Maxim Lighting you will find quality product that is well designed, well priced and readily available
  • Requires Certification

Specifications

Application:
Building, Residential
Collection:
Essentials
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
13-1/2 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Marble
Height:
6 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
1344
Material:
Glass, Steel
Number of Lights:
2
UL Listed:
Yes
UPC:
783209584143
Volts:
120V
Watts:
60 W
Width:
13-1/2 in