This product requires certification to purchase.

14 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Satin Nickel

Maxim Lighting®

Essentials 14 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M5851FTSN
  • Item #4823788
  • Manufacturer Part #5851FTSN
4.7 out of 5 Customer Rating
Brand image
Maxim Lighting®

Essentials 14 in. 60W 2-Light Medium E-26 Incandescent Flush Mount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M5851FTSN
  • Item #4823788
  • Manufacturer Part #5851FTSN
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification
Dimensions & Measurements
Diameter
14 in
Height
5 in
Width
14 in
Characteristics & Features
Collection
Essentials
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Dimmable
Yes
Glass Type
Frosted
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Early American
Material
Steel, Glass
Number of Lights
2
Electrical & Operational Information
Average Life
1 yr
Lumens
1344
Number Of Hours
2500 hr
Volts
120V
Watts
60 W
Wire Gauge (AWG)
12 ga
Warranty & Product Information
ADA Compliant
No
Application
Indoor
Estimated Annual Energy Cost
$19.80
ETL Listed
Yes
UL Listed
Suitable for Damp Locations
UPC
783209108851