180W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Essentials 180W 3-Light Medium E-26 Incandescent Vanity Fixture in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Marble
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 3450
- Material:
- Steel
- Number Of Hours:
- 2500 h
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 783209801301
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 24 in