2?Light Flush Mount in Black
Essentials 2?Light Flush Mount in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs
- Constructed of steel and glass
- Includes a frosted glass shade
- (2) 60 watt maximum medium (E26) bulbs required
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
- Covered under a 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 13-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 6
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Builder
- Material:
- Glass, Steel
- Number of Lights:
- 2
- Type:
- M5841FTBK
- UPC:
- 783209247536
- Volts:
- 120V
- Watts:
- 60
- Width:
- 13-1/2