This product requires certification to purchase.

4-1/2 x 7-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with Marble Glass in Oil Rubbed Bronze

Maxim Lighting®

Essentials 4-1/2 x 7-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with Marble Glass in Oil Rubbed Bronze

  • Fast #
  • Part #M5884MROI
  • Item #2858511
  • Manufacturer Part #5884MROI
3.7 out of 5 Customer Rating
Brand image
Maxim Lighting®

Essentials 4-1/2 x 7-1/2 in. 60 W 1-Light Medium Flush Mount Ceiling Fixture with Marble Glass in Oil Rubbed Bronze

  • Fast #
  • Part #M5884MROI
  • Item #2858511
  • Manufacturer Part #5884MROI
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs
  • With Maxim Lighting you will find quality product that is well designed, well priced and readily available
  • Requires Certification
Dimensions & Measurements
Diameter
7-1/2 in
Height
4-1/2 in
Width
7-1/2 in
Characteristics & Features
Collection
Essentials
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Dimmable
Yes
Glass Type
Marble
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Glass, Steel
Number of Lights
1
Electrical & Operational Information
Lumens
672
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
Application
Building, Residential
ETL Listed
Yes
UL Listed
Yes
UPC
783209588417