4-Bulb Bath Light in Oil Rubbed Bronze
Essentials 4-Bulb Bath Light in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 8 in
- Dimmable:
- Yes
- Glass Type:
- Marble
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 4600
- Material:
- Aluminum
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 783209801448
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 30 in