This product requires certification to purchase.

60W 1-Light Incandescent Ceiling Light Fixture with Marble Glass in White

Maxim Lighting®

Essentials 60W 1-Light Incandescent Ceiling Light Fixture with Marble Glass in White

  • Fast #
  • Part #M5840MRWT
  • Item #2127278
  • Manufacturer Part #5840MRWT
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Essentials 60W 1-Light Incandescent Ceiling Light Fixture with Marble Glass in White

  • Fast #
  • Part #M5840MRWT
  • Item #2127278
  • Manufacturer Part #5840MRWT
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

Collection:
Essentials
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2700
Dimmable:
Yes
Glass Type:
Marble
Height:
6 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
672
Material:
Iron, Glass
Number of Lights:
1
UL Listed:
Yes
UPC:
783209584044
Volts:
120V
Watts:
60 W
Width:
11-1/2 in