75 W 2-Light Flush Mount Ceiling Fixture with Frosted Glass Bowl in Oil Rubbed Bronze
Essentials 75 W 2-Light Flush Mount Ceiling Fixture with Frosted Glass Bowl in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
- Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs
- With Maxim Lighting you will find quality product that is well designed, well priced and readily available
Specifications
- Application:
- Building, Residential
- Collection:
- Essentials
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 13-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 6 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 1344
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Yes
- UPC:
- 783209583191
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/2 in