This product requires certification to purchase.

SN 7 100 Watts Medium Bracket

Maxim Lighting®

Essentials SN 7 100 Watts Medium Bracket

  • Fast #
  • Part #M8016MRSN
  • Item #1723295
  • Manufacturer Part #8016MRSN
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Essentials SN 7 100 Watts Medium Bracket

  • Fast #
  • Part #M8016MRSN
  • Item #1723295
  • Manufacturer Part #8016MRSN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Essentials
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
8 in
Dimmable:
Yes
Glass Type:
Marble
Height:
7 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
8050
Material:
Aluminum
Number of Lights:
7
UL Listed:
Yes
UPC:
783209801622
Volts:
120V
Watts:
100 W
Width:
48 in