8W 1-Light Integrated LED Outdoor Wall Sconce in Black
Focus 8W 1-Light Integrated LED Outdoor Wall Sconce in Black
Product Details
Product Details
- Bulb Included: Integrated LED
- Primary Materials: Aluminum, Glass
- Safety Rated for Wet Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Focus
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 5-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Estimated Annual Energy Cost:
- $2.64
- Glass Type:
- Bubble
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 560
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209169906
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 8 W
- Width:
- 7 in