This product requires certification to purchase.

60W 3-Light Medium E-26 Incandescent Vanity Fixture in Black with Satin Nickel

Maxim Lighting®

Goblet 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Black with Satin Nickel

  • Fast #
  • Part #M26122CLBKSN
  • Item #7717539
  • Manufacturer Part #26122CLBKSN
3.6 out of 5 Customer Rating
Brand image
Maxim Lighting®

Goblet 60W 3-Light Medium E-26 Incandescent Vanity Fixture in Black with Satin Nickel

  • Fast #
  • Part #M26122CLBKSN
  • Item #7717539
  • Manufacturer Part #26122CLBKSN
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Bulb Included: No
  • Primary Materials: Steel, Glass
  • Safety Rated for Damp Locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Goblet
Color Finish Category:
Blacks
Color Finish Name:
Black, Satin Nickel
Depth:
7-1/4
Dimmable:
Yes
ETL Listed:
No
Estimated Annual Energy Cost:
$19.80
Glass Type:
Clear
Height:
9-1/2
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel, Glass
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
783209211339
Volts:
120V
Watts:
60
Width:
18