2-Light Bath Vanity Fixture in Satin Nickel
Lateral 2-Light Bath Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Constructed of steel and glass
- Fixture includes frosted glass shades
- Dimmable with compatible dimming bulbs
- ETL rated for damp locations
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lateral
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 7-63/100 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary, Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- UPC:
- 783209251762
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in