60W 4-Light Medium E-26 Vanity Fixture in Satin Nickel
Lateral 60W 4-Light Medium E-26 Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Great for remodeling, the Lateral collection features an extended backplate with updated styling. Satin White cylindrical glass sits on a clean rectangular bar
- Finished in your choice of Satin Nickel or Black, this bath vanity provides transitional look to update your next project
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lateral
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- White
- Height:
- 7-3/4
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Transitional, Traditional, Modern
- Material:
- Glass, Steel
- Number of Lights:
- 4
- UPC:
- 783209251809
- Volts:
- 120V
- Watts:
- 60
- Width:
- 30