50W 2-Light Medium E-26 Incandescent Outdoor Wall Sconce in Architectural Bronze
Lightray 50W 2-Light Medium E-26 Incandescent Outdoor Wall Sconce in Architectural Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Lightray
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Depth:
- 6-1/2
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Estimated Annual Energy Cost:
- $16.50
- Height:
- 12
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- R20
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783209109766
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 50
- Width:
- 4-1/4