This product requires certification to purchase.

8-1/2 in. 60W 3-Light Wall Mount Medium E-26 Incandescent Bath Light in Oil Rubbed Bronze

Maxim Lighting®

Logan 8-1/2 in. 60W 3-Light Wall Mount Medium E-26 Incandescent Bath Light in Oil Rubbed Bronze

  • Fast #
  • Part #M10053FTOI
  • Item #4823885
  • Manufacturer Part #10053FTOI
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Logan 8-1/2 in. 60W 3-Light Wall Mount Medium E-26 Incandescent Bath Light in Oil Rubbed Bronze

  • Fast #
  • Part #M10053FTOI
  • Item #4823885
  • Manufacturer Part #10053FTOI
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
8-1/2 in
Width
19 in
Characteristics & Features
Collection
Logan
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
783209108318