This product requires certification to purchase.

8-1/2 in. 60W 3-Light Wall Mount Medium E-26 Incandescent Bath Light in Satin Nickel

Maxim Lighting®

Logan 8-1/2 in. 60W 3-Light Wall Mount Medium E-26 Incandescent Bath Light in Satin Nickel

  • Fast #
  • Part #M10053FTSN
  • Item #4823644
  • Manufacturer Part #10053FTSN
4.8 out of 5 Customer Rating
Brand image
Maxim Lighting®

Logan 8-1/2 in. 60W 3-Light Wall Mount Medium E-26 Incandescent Bath Light in Satin Nickel

  • Fast #
  • Part #M10053FTSN
  • Item #4823644
  • Manufacturer Part #10053FTSN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Logan
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7 in
Glass Type:
Frosted
Height:
8-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
3
UL Listed:
No
UPC:
783209108325
Volts:
120V
Watts:
60 W
Width:
19 in