60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel
Lucent 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Polished Nickel
Frequently Purchased Together
Product Details
- Primary Materials: Steel, Glass
- Safety Rated for Damp Locations
- Bulb Included: No
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Lucent
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 6-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 21 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Steel, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 110V
- Watts:
- 60 W
- Width:
- 5 in