11in. 120W 2?Light E26 Vanity Fixture in Bronze/Gold
Magnolia 11in. 120W 2?Light E26 Vanity Fixture in Bronze/Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel, Glass
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Magnolia
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze, Gold
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UPC:
- 783209211742
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11 in