This product requires certification to purchase.

2-Light 60W Flushmount Ceiling Fixture in Satin Nickel

Maxim Lighting®

Malaga 2-Light 60W Flushmount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M2680FTSN
  • Item #4901214
  • Manufacturer Part #2680FTSN
3.8 out of 5 Customer Rating
Brand image
Maxim Lighting®

Malaga 2-Light 60W Flushmount Ceiling Fixture in Satin Nickel

  • Fast #
  • Part #M2680FTSN
  • Item #4901214
  • Manufacturer Part #2680FTSN
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bulb Included: No
  • Primary Materials: Steel, Glass
  • Safety Rated for Damp Locations
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Collection:
Malaga
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Frosted
Height:
4 in
Installation Type:
Ceiling Mount, Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
1344
Material:
Steel, Glass
Number Of Hours:
2500 hr
Number of Lights:
2
UL Listed:
No
UPC:
783209112247
Volts:
120V
Watts:
60 W
Width:
12-1/2 in