20 in. 4-Light Flushmount in White with Marble Glass Shade
Malaga 20 in. 4-Light Flushmount in White with Marble Glass Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Malaga
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Dimmable:
- Yes
- Glass Type:
- Marble
- Height:
- 6 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2688
- Material:
- Iron
- Number of Lights:
- 4
- UL Listed:
- Yes
- UPC:
- 783209012745
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 20 in