4 x 16 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Marble Glass in Satin Nickel
Malaga 4 x 16 in. 60 W 3-Light Medium Flush Mount Ceiling Fixture with Marble Glass in Satin Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
Specifications
- ADA Compliant:
- No
- Collection:
- Malaga
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- Yes
- Glass Type:
- Marble
- Height:
- 4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2016
- Material:
- Iron
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 783209268128
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in