This product requires certification to purchase.

6 x 8 in. 100 W 3-Light Medium Bracket in Oil Rubbed Bronze

Maxim Lighting®

Malaga 6 x 8 in. 100 W 3-Light Medium Bracket in Oil Rubbed Bronze

  • Fast #
  • Part #M2688MROI
  • Item #2127253
  • Manufacturer Part #2688MROI
4.9 out of 5 Customer Rating
Brand image
Maxim Lighting®

Malaga 6 x 8 in. 100 W 3-Light Medium Bracket in Oil Rubbed Bronze

  • Fast #
  • Part #M2688MROI
  • Item #2127253
  • Manufacturer Part #2688MROI
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Malaga
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
8 in
Dimmable:
Yes
Glass Type:
Satin Etched
Height:
6 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
3450
Material:
Iron
Number of Lights:
3
UL Listed:
Yes
UPC:
783209268876
Volts:
120V
Watts:
100 W
Width:
19-1/2 in