60W 3-Light Bath Light in Satin Nickel
Malaga 60W 3-Light Bath Light in Satin Nickel
Product Details
Product Details
- Requires bulbs
- Includes hardware
- Easy installation instructions and template enclosed for convenient setup
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Malaga
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 2500
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 3450
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 783209108721
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 19-1/2 in