60W 3-Light Flushmount Ceiling Fixture in Satin Nickel
Malaga 60W 3-Light Flushmount Ceiling Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bulb Included: No
- Primary Materials: Steel
- Safety Rated for Damp Locations
Specifications
- ADA Compliant:
- No
- Collection:
- Malaga
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frosted
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 2016
- Material:
- Steel
- Number Of Hours:
- 2500 h
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 783209112254
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in