This product requires certification to purchase.

8 in. 100 W 2-Light Medium Sconce in Satin Nickel

Maxim Lighting®

Malaga 8 in. 100 W 2-Light Medium Sconce in Satin Nickel

  • Fast #
  • Part #M2687MRSN
  • Item #1229186
  • Manufacturer Part #2687MRSN
5 out of 5 Customer Rating
Brand image
Maxim Lighting®

Malaga 8 in. 100 W 2-Light Medium Sconce in Satin Nickel

  • Fast #
  • Part #M2687MRSN
  • Item #1229186
  • Manufacturer Part #2687MRSN
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires bulbs
  • Includes hardware
  • Easy installation instructions and template enclosed for convenient setup
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Malaga
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
8
Dimmable:
Yes
Glass Type:
Satin Etched
Height:
6
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Lumens:
2300
Material:
Iron
Number of Lights:
2
UL Listed:
Yes
UPC:
783209268715
Volts:
120V
Watts:
100
Width:
13-1/4